Beli Mata Bor Nanchi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)atribut:
- X-Lock: No
- BOSCH Straight Shank Metal Drill HSS-GDeskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- NACHI Set Mata Bor Ironworkatribut:
- Material: High speed high speed steel HSSg
- Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
- NACHI Mata Bor Round SKH-9atribut:
- Overall Length (mm): 100
- NACHI DLC-HSS Drill 544 (Mata Bor Hss)Deskripsi:This drill coated with'DLC' is suitable for high efficiency drilling of Aluminium Alloy
- NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210Deskripsi:It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.atribut:
- Material: High Speed Steel (HSS)
- NACHI Straight Shank G Standard DrillDeskripsi:This is a general coated drill with jobber length for long life and high efficiency drilling of standard steels up to 40HRCatribut:
- Point Angle (°): 118
- Coating: G coat
- Tolerance: h8
- NACHI Straight Shank Long DrillDeskripsi:This is general HSS long drills for deep holes.
- RYU Straight Shank Drill HSS CobaltDeskripsi:- 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
- NACHI Straight Shank Drill Standard Helix Angle 501Deskripsi:Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
- NACHI Straight Shank Drill Stainless SteelDeskripsi:- A drill blade that can drill holes in stainless steel and other difficult-to-cut materials- Tip polishing thinning blade
- NACHI Straight Shank DLC HSS DrillDeskripsi:High efficiency drilling of Aluminum Alloy is available.
Daftar Harga Mata Bor Nanchi Terbaru March 2026
| BOSCH Straight Shank Metal Drill HSS Cobalt | Rp37.900 |
| BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton) | Rp26.900 |
| BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau) | Rp339.900 |
| BOSCH Straight Shank Metal Drill HSS-G | Rp20.900 |
| NACHI Straight Shank Drill (Mata Bor Lurus) | Rp369.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp19.900 |
| NACHI Set Mata Bor Ironwork | Rp399.900 |
| NACHI Mata Bor Besi Taper | Rp359.900 |
| BOSCH Masonry Drill Bit Set (Mata Bor Beton) | Rp14.900 |
| NACHI Mata Bor Round SKH-9 | Rp42.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)




















































































































































/36P101003114-4.jpg)
/P103084161-1.jpg)

/gjP102408595-5.jpg)
/aiP103059378-5.jpg)


/P103083746-1.jpg)


/P101002600-1.jpg)